Arlington 4491 5 Inch Plastic Insulated Bushing | Graybar Store
Arlington - 5 Inch Plastic Insulated Bushing - 4491
+ / - Hover over image to Zoom
Other Views

    5 Inch Plastic Insulated Bushing

    Manufacturer: Arlington
    Manufacturer #: 4491
    SKU: 92093637
    $12.40
    Checking Pricing
         
    Trade Size (Inches):5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 4491
    • Materials Plastic
    • Trade Size (Inches) 5 in.
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Plastic insulating bushing is 5 inch.