Graybar Vendor P-C-ANGLE-COUP-5 5 Inch P&C® Schedule 40 PVC Conduit 5° Coupling | Graybar Store
Graybar Vendor - 5 Inch P&C® Schedule 40 PVC Conduit 5° Coupling - P-C-ANGLE-COUP-5
+ / - Hover over image to Zoom
Other Views

    5 Inch P&C® Schedule 40 PVC Conduit 5° Coupling

    Manufacturer: Graybar Vendor
    Manufacturer #: P-C-ANGLE-COUP-5
    SKU: 93172094
    $11.32
    Checking Pricing
         
    Trade Size (Inches):5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # P-C-ANGLE-COUP-5
    • Materials PVC
    • For Use With PVC Conduit
    • Trade Size (Inches) 5 in.
    • SAP Material Type ZSTD
    Product Overview:
    P&C® 5° angle conduit coupling for 5 inch schedule 40 PVC conduit. Coupling is PVC with one plain end and one bell end.