Crouse Hinds (Eaton) GLL11 250C 5 Inch Malleable Iron Threaded Insulated Grounding Bushing With Copper Lug Rated 105°C | Graybar Store
Crouse Hinds (Eaton) - 5 Inch Malleable Iron Threaded Insulated Grounding Bushing With Copper Lug Rated 105°C - GLL11 250C
+ / - Hover over image to Zoom
Other Views

    5 Inch Malleable Iron Threaded Insulated Grounding Bushing With Copper Lug Rated 105°C

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GLL11 250C
    SKU: 88169548
    $149.62
    Checking Pricing
         
    Trade Size (Inches):5 in.
    Lug Capacity:6 AWG to 250 MCM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GLL11 250C
    • Installation Threaded
    • Lug Capacity 6 AWG to 250 MCM
    • Lug Type Copper
    • Materials Malleable Iron
    Product Overview:
    Grounding bushing joins 6 AWG to 250 MCM conduit to 5 inch conduit. Bushing is threaded and insulated. Bushing is malleable iron with copper lug.