Arlington 511 5 Inch Malleable Iron Chase Nipple | Graybar Store
Arlington - 5 Inch Malleable Iron Chase Nipple - 511
+ / - Hover over image to Zoom
Other Views

    5 Inch Malleable Iron Chase Nipple

    Manufacturer: Arlington
    Manufacturer #: 511
    SKU: 25203723
    $235.25
    Checking Pricing
         
    Trade Size (Inches):5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 511
    • Materials Malleable Iron
    • Throat Type Non-Insulated
    • For Use With Rigid/IMC Conduit
    • Trade Size (Inches) 5 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Malleable iron chase nipple is 5 inch.