Crouse Hinds (Eaton) 188 3-Piece Coupling, Rigid/IMC, Zinc Plated Malleable Iron, 5 in. | Graybar Store
Crouse Hinds (Eaton) - 3-Piece Coupling, Rigid/IMC, Zinc Plated Malleable Iron, 5 in. - 188
+ / - Hover over image to Zoom
Other Views

    3-Piece Coupling, Rigid/IMC, Zinc Plated Malleable Iron, 5 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 188
    SKU: 88315057
    $455.58
    Checking Pricing
         
    Trade Size (Inches):5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 188
    • Finish Zinc Plated
    • Materials Malleable Iron
    • For Use With Rigid/IMC
    Product Overview:
    Zinc plated malleable iron 3-piece coupling for 5 inch conduit.