Ideal Industries 34-015 5 Inch Fuse Puller | Graybar Store
Ideal Industries - 5 Inch Fuse Puller - 34-015
+ / - Hover over image to Zoom
Other Views

    5 Inch Fuse Puller

    Manufacturer: Ideal Industries
    Manufacturer #: 34-015
    SKU: 88135139
    $16.37
    Checking Pricing
         
    Tool Application:1/4 to 1/2 Inch dia Fuses
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 34-015
    • Tool Application 1/4 to 1/2 Inch dia Fuses
    • For Use With Twist-a-Nut and Ratch-a-Nut Screwdrivers
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Small fuse puller is 5 inch long and for use with fuses 1/4 to 1/2 inch diameter.
    Small Fuse Puller:
    • Length: 5 IN
    • Material: High-Impact Nylon
    • Color: Yellow
    • Fuse Diameter: 1/4 - 1/2 IN
    • Fuse Amperage: 0 - 30 AMP
    • Fuse Voltage: 250 V