Leviton 49265-BKT 5 Inch Channel Versi-Duct® Mounting Bracket | Graybar Store
Leviton - 5 Inch Channel Versi-Duct® Mounting Bracket - 49265-BKT
+ / - Hover over image to Zoom
Other Views

    5 Inch Channel Versi-Duct® Mounting Bracket

    Manufacturer: Leviton
    Manufacturer #: 49265-BKT
    SKU: 25186188
    $17.00
    Checking Pricing
         
    Width (Inches):1.81 in.
    Length (Inches):1.96
    Depth (Inches):1.75 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 49265-BKT
    • Color Black
    • Depth (Inches) 1.75 in.
    • Width (Inches) 1.81 in.
    • Length (Inches) 1.96
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Versi-Duct Center Mounting Bracket, 5-inch Channel