Thomas and Betts E2440PF 5 Inch Carlon® P&C® 5° Angle Bell x Bell PVC Coupling | Graybar Store
Thomas and Betts - 5 Inch Carlon® P&C® 5° Angle Bell x Bell PVC Coupling - E2440PF
+ / - Hover over image to Zoom
Other Views

    5 Inch Carlon® P&C® 5° Angle Bell x Bell PVC Coupling

    Manufacturer: Thomas and Betts
    Manufacturer #: E2440PF
    SKU: 94041306
    $63.76
    Checking Pricing
         
    Trade Size (Inches):5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E2440PF
    • Materials PVC
    • For Use With EB, DB Duct
    • Trade Size (Inches) 5 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    5 inch 5 degree non-metallic angle coupling, bell x bell.