Thomas and Betts 3880 5 Inch and 14 to 4 AWG T&B® Malleable Iron Threaded Insulated Grounding Bushing With Aluminum Lug | Graybar Store
Thomas and Betts - 5 Inch and 14 to 4 AWG T&B® Malleable Iron Threaded Insulated Grounding Bushing With Aluminum Lug - 3880
+ / - Hover over image to Zoom
Other Views

    5 Inch and 14 to 4 AWG T&B® Malleable Iron Threaded Insulated Grounding Bushing With Aluminum Lug

    Manufacturer: Thomas and Betts
    Manufacturer #: 3880
    SKU: 88264316
    $135.03
    Checking Pricing
         
    Trade Size (Inches):5 in.
    Lug Capacity:14 to 4 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 3880
    • Installation Threaded
    • Lug Capacity 14 to 4 AWG
    • Lug Type Aluminum
    • Materials Malleable Iron
    Product Overview:
    Grounding bushing joins 14 to 4 AWG conduit to 5 inch conduit. Bushing is threaded and insulated. Bushing is malleable iron with an aluminum lug.