Juno Lighting 5 in. Universal Housing, IC, Incandescent Lamps | Graybar Store
Juno Lighting - 5 in. Universal Housing, IC, Incandescent Lamps
+ / - Hover over image to Zoom
Other Views

    5 in. Universal Housing, IC, Incandescent Lamps

    Manufacturer: Juno Lighting
         

    • Manufacturer Juno Lighting
    • Fixture Type 5 in Housing
    • Housing Compatibility IC
    • Lamp Type Incandescent
    • Time Delay Type Incandescent Lamp Housing, Air Rating:
    • Insulation Rating IC
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Voltage Rating
    Additional Features
    Lamp Base
    Air Rating
    Price
    IC20 W
    25200233
    $
    10
    .51
    /
    EA
    25200233
    Voltage Rating
    Additional Features
    Lamp Base
    Air Rating
    $
    10
    .51
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    IC20
    89085041
    120 V
    For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    Medium
    Airtight
    $
    29
    .76
    /
    EA
    89085041
    Voltage Rating
    120 V
    Additional Features
    For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    Lamp Base
    Medium
    Air Rating
    Airtight
    $
    29
    .76
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25200233 SKU, 25200233 ANALYTICS...
    Lamp Base
    Air Rating
    Price
    $
    10
    .51
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89085041 SKU, 89085041 ANALYTICS...
    Lamp Base
    Medium
    Air Rating
    Airtight
    Price
    $
    29
    .76
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available