Juno Lighting 212N WH 5 in. Trim Series, Lensed, Frosted Lens with Clear Center | Graybar Store
Juno Lighting - 5 in. Trim Series, Lensed, Frosted Lens with Clear Center - 212N WH
+ / - Hover over image to Zoom
Other Views

    5 in. Trim Series, Lensed, Frosted Lens with Clear Center

    Manufacturer: Juno Lighting
    Manufacturer #: 212N WH
    SKU: 25653648
    $52.41
    Checking Pricing
         
    Additional Features:Frosted Lens with Clear Center
    Color:White
    Outer Diameter:6-1/4 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # 212N WH
    • Color White
    • Additional Features Frosted Lens with Clear Center
    • Fixture Type 5 in Housing
    • Lamp Type A15 40W; A15 60W; PAR30 35W; PAR30 50W; PAR30 75W
    • Outer Diameter 6-1/4 in
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    212N Trim, Fixture Type: 5 in Housing, Lamp Type: A15 40W; A15 60W; PAR30 35W; PAR30 50W; PAR30 75W, White, Outer Diameter: 6-1/4 in