Juno Lighting 205 WWH 5 in. Trim Series, Downlight Baffle | Graybar Store
Juno Lighting - 5 in. Trim Series, Downlight Baffle - 205 WWH
+ / - Hover over image to Zoom
Other Views

    5 in. Trim Series, Downlight Baffle

    Manufacturer: Juno Lighting
    Manufacturer #: 205 WWH
    SKU: 91026688
    $30.55
    Checking Pricing
         
    Color:White
    Outer Diameter:6-1/4 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # 205 WWH
    • Color White
    • Fixture Type 5 in Housing
    • Lamp Type BR30 65W; PAR30 50W; PAR30 75W
    • Outer Diameter 6-1/4 in
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    205 Downlight Baffle Trim, Fixture Type: 5 in Housing, Lamp Type: BR30 65W; PAR30 50W; PAR30 75W, White, Outer Diameter: 6-1/4 in