Thomas and Betts 82181T-1234-1CV 5 in. Square Telecom Boxes | Graybar Store
Thomas and Betts - 5 in. Square Telecom Boxes - 82181T-1234-1CV
+ / - Hover over image to Zoom
Other Views

    5 in. Square Telecom Boxes

    Manufacturer: Thomas and Betts
    Manufacturer #: 82181T-1234-1CV
    SKU: 25647577
    $26.75
    Checking Pricing
         
    Knockouts:Back: 1/2 (1) in; Side: 1/2 (1), 3/4 (1), 1 (1) in
    Box Style:5 in Square
    Capacity (Cubic Inch):64.0 cu. in.
    Size:5 Dia x 2-7/8 D in
    Depth:2-7/8 in.
    Packaging:20 per Pack
    Material:Steel
    Bracket:CV Bracket
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 82181T-1234-1CV
    • Size 5 Dia x 2-7/8 D in
    • Box Style 5 in Square
    • Bracket CV Bracket
    • Capacity (Cubic Inch) 64.0 cu. in.
    • Depth 2-7/8 in.
    Product Overview:
    Steel City® Telecommunication Box, Steel, Depth: 2-7/8 in, Knockouts: Back: 1/2 (1) in; Side: 1/2 (1), 3/4 (1), 1 (1) in, Size: 5 Dia x 2-7/8 D in, Packaging: 20 per Pack