Thomas and Betts 5 in. Square Telecom Boxes | Graybar Store
Thomas and Betts - 5 in. Square Telecom Boxes
+ / - Hover over image to Zoom
Other Views

    5 in. Square Telecom Boxes

    Manufacturer: Thomas and Betts
         

    5 in. square telecom boxes with cable management posts and knockouts.

    • Manufacturer Thomas and Betts
    • Materials Steel
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Knockouts
    Box Depth (Inches)
    Box Style
    Capacity (Cubic Inch)
    Size
    Depth
    Packaging
    Material
    Bracket
    Price
    82181T-1234-1
    25646617
    Bottom: 1/2 (3) and 3/4 (2); Sides: 1/2 (4) and 3/4 (8)
    2-7/8 in.
    5 in. Square
    64.0 cu. in.
    $
    21
    .66
    /
    EA
    25646617
    Knockouts
    Bottom: 1/2 (3) and 3/4 (2); Sides: 1/2 (4) and 3/4 (8)
    Box Depth (Inches)
    2-7/8 in.
    Box Style
    5 in. Square
    Capacity (Cubic Inch)
    64.0 cu. in.
    Size
    Depth
    Packaging
    Material
    Bracket
    $
    21
    .66
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    82181T-1234-1CV
    25647577
    Back: 1/2 (1) in; Side: 1/2 (1), 3/4 (1), 1 (1) in
    5 in Square
    64.0 cu. in.
    5 Dia x 2-7/8 D in
    2-7/8 in.
    20 per Pack
    Steel
    CV Bracket
    $
    26
    .75
    /
    EA
    25647577
    Knockouts
    Back: 1/2 (1) in; Side: 1/2 (1), 3/4 (1), 1 (1) in
    Box Depth (Inches)
    Box Style
    5 in Square
    Capacity (Cubic Inch)
    64.0 cu. in.
    Size
    5 Dia x 2-7/8 D in
    Depth
    2-7/8 in.
    Packaging
    20 per Pack
    Material
    Steel
    Bracket
    CV Bracket
    $
    26
    .75
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    82181T-1-114
    25646616
    Back: 1/2 (1) in; Side: 1/2 (1), 3/4 (1), 1 (1) in
    5 in Square
    64.0 cu. in.
    5 Dia x 2-7/8 D in
    2-7/8 in.
    20 per Pack
    Steel
    $
    21
    .66
    /
    EA
    25646616
    Knockouts
    Back: 1/2 (1) in; Side: 1/2 (1), 3/4 (1), 1 (1) in
    Box Depth (Inches)
    Box Style
    5 in Square
    Capacity (Cubic Inch)
    64.0 cu. in.
    Size
    5 Dia x 2-7/8 D in
    Depth
    2-7/8 in.
    Packaging
    20 per Pack
    Material
    Steel
    Bracket
    $
    21
    .66
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25646617 SKU, 25646617 ANALYTICS...
    Box Style
    5 in. Square
    Capacity (Cubic Inch)
    64.0 cu. in.
    Size
    Depth
    Packaging
    Material
    Bracket
    Price
    $
    21
    .66
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25647577 SKU, 25647577 ANALYTICS...
    Box Style
    5 in Square
    Capacity (Cubic Inch)
    64.0 cu. in.
    Size
    5 Dia x 2-7/8 D in
    Depth
    2-7/8 in.
    Packaging
    20 per Pack
    Material
    Steel
    Bracket
    CV Bracket
    Price
    $
    26
    .75
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25646616 SKU, 25646616 ANALYTICS...
    Box Style
    5 in Square
    Capacity (Cubic Inch)
    64.0 cu. in.
    Size
    5 Dia x 2-7/8 D in
    Depth
    2-7/8 in.
    Packaging
    20 per Pack
    Material
    Steel
    Bracket
    Price
    $
    21
    .66
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available