Thomas and Betts 82181-1234-RD 5 in. Square Fire Signal Boxes | Graybar Store
Thomas and Betts - 5 in. Square Fire Signal Boxes - 82181-1234-RD
+ / - Hover over image to Zoom
Other Views

    5 in. Square Fire Signal Boxes

    Manufacturer: Thomas and Betts
    Manufacturer #: 82181-1234-RD
    SKU: 25646626
    $21.72
    Checking Pricing
         
    Knockouts:Back: 1/2 (3), 1/2 or 3/4 (2) in; Side: 1/2 (1), 1/2 or 3/4 (2) in
    Box Style:5 in Square
    Capacity (Cubic Inch):67.0 cu. in.
    Color:Red
    Size:5 Dia x 2-7/8 D in
    Depth:2-7/8 in.
    Packaging:20 per Pack
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 82181-1234-RD
    • Color Red
    • Size 5 Dia x 2-7/8 D in
    • Box Style 5 in Square
    • Capacity (Cubic Inch) 67.0 cu. in.
    • Depth 2-7/8 in.
    Product Overview:
    Steel City® Fire Signal Box, Steel, Depth: 2-7/8 in, Knockouts: Back: 1/2 (3), 1/2 or 3/4 (2) in; Side: 1/2 (1), 1/2 or 3/4 (2) in, Size: 5 Dia x 2-7/8 D in, Packaging: 20 per Pack