Thomas and Betts 5 in. Square Fire Signal Boxes | Graybar Store
Thomas and Betts - 5 in. Square Fire Signal Boxes
+ / - Hover over image to Zoom
Other Views

    5 in. Square Fire Signal Boxes

    Manufacturer: Thomas and Betts
         

    5 in. square fire signal boxes with grounding screw and knockouts.

    • Manufacturer Thomas and Betts
    • Materials Steel
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Knockouts
    Box Depth (Inches)
    Box Style
    Capacity (Cubic Inch)
    Color
    Size
    Depth
    Packaging
    Material
    Price
    82181-12-1
    25644843
    Bottom: 1/2 (3) and 1 (2); Sides: 1/2 (4) and 1 (8)
    2-7/8 in.
    5 in. Square
    67.0 cu. in.
    $
    17
    .55
    /
    EA
    25644843
    Knockouts
    Bottom: 1/2 (3) and 1 (2); Sides: 1/2 (4) and 1 (8)
    Box Depth (Inches)
    2-7/8 in.
    Box Style
    5 in. Square
    Capacity (Cubic Inch)
    67.0 cu. in.
    Color
    Size
    Depth
    Packaging
    Material
    $
    17
    .55
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    82181-1234
    25646625
    Bottom: 1/2 (3) and 3/4 (2); Sides: 1/2 (4) and 3/4 (8)
    2-7/8 in.
    5 in. Square
    67.0 cu. in.
    $
    16
    .20
    /
    EA
    25646625
    Knockouts
    Bottom: 1/2 (3) and 3/4 (2); Sides: 1/2 (4) and 3/4 (8)
    Box Depth (Inches)
    2-7/8 in.
    Box Style
    5 in. Square
    Capacity (Cubic Inch)
    67.0 cu. in.
    Color
    Size
    Depth
    Packaging
    Material
    $
    16
    .20
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    82181-1234-RD
    25646626
    Back: 1/2 (3), 1/2 or 3/4 (2) in; Side: 1/2 (1), 1/2 or 3/4 (2) in
    5 in Square
    67.0 cu. in.
    Red
    5 Dia x 2-7/8 D in
    2-7/8 in.
    20 per Pack
    Steel
    $
    21
    .72
    /
    EA
    25646626
    Knockouts
    Back: 1/2 (3), 1/2 or 3/4 (2) in; Side: 1/2 (1), 1/2 or 3/4 (2) in
    Box Depth (Inches)
    Box Style
    5 in Square
    Capacity (Cubic Inch)
    67.0 cu. in.
    Color
    Red
    Size
    5 Dia x 2-7/8 D in
    Depth
    2-7/8 in.
    Packaging
    20 per Pack
    Material
    Steel
    $
    21
    .72
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25644843 SKU, 25644843 ANALYTICS...
    Box Style
    5 in. Square
    Capacity (Cubic Inch)
    67.0 cu. in.
    Color
    Size
    Depth
    Packaging
    Material
    Price
    $
    17
    .55
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25646625 SKU, 25646625 ANALYTICS...
    Box Style
    5 in. Square
    Capacity (Cubic Inch)
    67.0 cu. in.
    Color
    Size
    Depth
    Packaging
    Material
    Price
    $
    16
    .20
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25646626 SKU, 25646626 ANALYTICS...
    Box Style
    5 in Square
    Capacity (Cubic Inch)
    67.0 cu. in.
    Color
    Red
    Size
    5 Dia x 2-7/8 D in
    Depth
    2-7/8 in.
    Packaging
    20 per Pack
    Material
    Steel
    Price
    $
    21
    .72
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available