Thomas and Betts 82181-1234 5 in. Square Fire Signal Box, 1/2 and 3/4 in. KO | Graybar Store
Thomas and Betts - 5 in. Square Fire Signal Box, 1/2 and 3/4 in. KO - 82181-1234
+ / - Hover over image to Zoom
Other Views

    5 in. Square Fire Signal Box, 1/2 and 3/4 in. KO

    Manufacturer: Thomas and Betts
    Manufacturer #: 82181-1234
    SKU: 25646625
    $16.20
    Checking Pricing
         
    Knockouts:Bottom: 1/2 (3) and 3/4 (2); Sides: 1/2 (4) and 3/4 (8)
    Box Depth (Inches):2-7/8 in.
    Box Style:5 in. Square
    Capacity (Cubic Inch):67.0 cu. in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 82181-1234
    • Box Depth (Inches) 2-7/8 in.
    • Box Style 5 in. Square
    • Capacity (Cubic Inch) 67.0 cu. in.
    Product Overview:
    Fire Signal Box, 67 Cubic Inches, 5 Inches Square x 2-7/8 Inches Deep, 1/2 Inch and 3/4 Inch Knockouts, Pre-Galvanized Steel