Thomas and Betts 82C-1G-0 5 in. Square Device Rings | Graybar Store
Thomas and Betts - 5 in. Square Device Rings - 82C-1G-0
+ / - Hover over image to Zoom
Other Views

    5 in. Square Device Rings

    Manufacturer: Thomas and Betts
    Manufacturer #: 82C-1G-0
    SKU: 25646641
    $6.19
    Checking Pricing
         
    Raised (Inches):Flat
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 82C-1G-0
    • Raised (Inches) Flat
    • Material Steel
    Product Overview:
    Steel City® Single-Gang Device Extension Ring, Steel