Klein Tools 32605 5-in-1 Multi-Bit Power Driver | Graybar Store
Klein Tools - 5-in-1 Multi-Bit Power Driver - 32605
+ / - Hover over image to Zoom
Other Views

    5-in-1 Multi-Bit Power Driver

    Manufacturer: Klein Tools
    Manufacturer #: 32605
    SKU: 25574031
    $18.75
    Checking Pricing
         
    Drive Size:1/4 in.
    Overall Length (Inches):4-1/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 32605
    • Drive Size 1/4 in.
    • Overall Length (Inches) 4-1/4
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    5-in-1 Multi-Bit Power Driver has the following tips: #2 Phillips, #2 Square, 3/16 inch Slotted, 1/4, 3/8 Nut Driver