Unistrut P2345 EG 5-Hole Electrogalvanized Zinc Steel Wing-Shaped Fitting | Graybar Store
Unistrut - 5-Hole Electrogalvanized Zinc Steel Wing-Shaped Fitting - P2345 EG
+ / - Hover over image to Zoom
Other Views

    5-Hole Electrogalvanized Zinc Steel Wing-Shaped Fitting

    Manufacturer: Unistrut
    Manufacturer #: P2345 EG
    SKU: 89026142
    $16.16
    Checking Pricing
         
    Fitting Type:Wing Shaped
    Size:5-13/32 in. L
    No. of Holes:5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P2345 EG
    • Size 5-13/32 in. L
    • Fitting Type Wing Shaped
    • No. of Holes 5
    • Country of Origin US - USA
    Product Overview:
    Wing Shape Fitting; 5-13/32 Inch Length x 1-5/8 Inch Width x 2 Inch Height, Steel, Electrogalvanized