Unistrut 5-Hole Corner Gusset Plate Steel | Graybar Store
Unistrut - 5-Hole Corner Gusset Plate Steel
+ / - Hover over image to Zoom
Other Views

    5-Hole Corner Gusset Plate Steel

    Manufacturer: Unistrut
         

    Unistrut metal framing system.

    • Manufacturer Unistrut
    • Channel Material Steel
    • Channel Openings Solid
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Length
    Color / Finish
    Channel Gauge
    Brand or Series
    Channel Dimensions (Inches)
    Height (Inches)
    Width (Inches)
    Price
    P1001 20GR
    89026481
    20 ft.
    Green
    12 ga
    P1000; UNISTRUT
    1-5/8 W x 3-1/4 H
    3-1/4
    1-5/8
    $
    161
    .96
    20 Ft
    /
    Length
    89026481
    Length
    20 ft.
    Color / Finish
    Green
    Channel Gauge
    12 ga
    Brand or Series
    P1000; UNISTRUT
    Channel Dimensions (Inches)
    1-5/8 W x 3-1/4 H
    Height (Inches)
    3-1/4
    Width (Inches)
    1-5/8
    $
    161
    .96
    20 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    P1000 20GR
    89026487
    20 ft.
    Green
    12 ga
    P1000; UNISTRUT
    1-5/8 W x 1-5/8 H
    1-5/8
    1-5/8
    $
    47
    .32
    20 Ft
    /
    Length
    89026487
    Length
    20 ft.
    Color / Finish
    Green
    Channel Gauge
    12 ga
    Brand or Series
    P1000; UNISTRUT
    Channel Dimensions (Inches)
    1-5/8 W x 1-5/8 H
    Height (Inches)
    1-5/8
    Width (Inches)
    1-5/8
    $
    47
    .32
    20 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    P1000 10GR
    90058913
    10 ft.
    Green
    12 ga
    P1000; UNISTRUT
    1-5/8 W x 1-5/8 H
    1-5/8
    1-5/8
    $
    23
    .65
    10 Ft
    /
    Length
    90058913
    Length
    10 ft.
    Color / Finish
    Green
    Channel Gauge
    12 ga
    Brand or Series
    P1000; UNISTRUT
    Channel Dimensions (Inches)
    1-5/8 W x 1-5/8 H
    Height (Inches)
    1-5/8
    Width (Inches)
    1-5/8
    $
    23
    .65
    10 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89026481 SKU, 89026481 ANALYTICS...
    Channel Gauge
    12 ga
    Brand or Series
    P1000; UNISTRUT
    Channel Dimensions (Inches)
    1-5/8 W x 3-1/4 H
    Height (Inches)
    3-1/4
    Width (Inches)
    1-5/8
    Price
    $
    161
    .96
    20 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89026487 SKU, 89026487 ANALYTICS...
    Channel Gauge
    12 ga
    Brand or Series
    P1000; UNISTRUT
    Channel Dimensions (Inches)
    1-5/8 W x 1-5/8 H
    Height (Inches)
    1-5/8
    Width (Inches)
    1-5/8
    Price
    $
    47
    .32
    20 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90058913 SKU, 90058913 ANALYTICS...
    Channel Gauge
    12 ga
    Brand or Series
    P1000; UNISTRUT
    Channel Dimensions (Inches)
    1-5/8 W x 1-5/8 H
    Height (Inches)
    1-5/8
    Width (Inches)
    1-5/8
    Price
    $
    23
    .65
    10 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available