Thomas and Betts B 917SS 5-Hole Angle Connector | Graybar Store
Thomas and Betts - 5-Hole Angle Connector - B 917SS
+ / - Hover over image to Zoom
Other Views

    5-Hole Angle Connector

    Manufacturer: Thomas and Betts
    Manufacturer #: B 917SS
    SKU: 98295609
    $41.44
    Checking Pricing
         
    Hole Diameter (Inches):9/16
    Length:4-1/2 in.
    Length From Bend (Inches):3
    No. of Holes:5
    Accommodates:9/16 in Holes on 1-1/2 in Centers
    Additional Features:2
    Use With:Kindorf Channels
    Weight:66.38 per 100 Pieces lb
    Width (Inches):1-1/2
    Brand or Series:Kindorf
    Depth:1/4 in
    Dimensions:1-1/2 W x 1/4 D x 4-1/2 L in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B 917SS
    • Dimensions 1-1/2 W x 1/4 D x 4-1/2 L in
    • Type Connector Five-Hole Angle
    • Accommodates 9/16 in Holes on 1-1/2 in Centers
    • Additional Features 2
    • Brand or Series Kindorf
    • Depth 1/4 in
    • Hole Diameter (Inches) 9/16
    • Length 4-1/2 in.
    • Length From Bend (Inches) 3
    • Materials Stainless Steel
    • Weight 66.38 per 100 Pieces lb
    • Width (Inches) 1-1/2
    • No. of Holes 5
    • Use With Kindorf Channels
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Kindorf® 5-Hole Angle Connector, Weight: 66.38 per 100 Pieces lb, Dimensions: 1-1/2 W x 1/4 D x 4-1/2 L in, Stainless Steel, Hole Diameter (Inches): 9/16 in
    Ideal for Today's Small Office, Home Office or Residential Environment; Includes Designation Labels And Color-Matching Label Covers for Circuit Identification