Pentair Hoffman F22T160GVP 5 ft., F40FC Series Lay-In NEMA Type 1 Galvanized Wireway Straight Section Flat Cover | Graybar Store
Pentair Hoffman - 5 ft., F40FC Series Lay-In NEMA Type 1 Galvanized Wireway Straight Section Flat Cover - F22T160GVP
+ / - Hover over image to Zoom
Other Views

    5 ft., F40FC Series Lay-In NEMA Type 1 Galvanized Wireway Straight Section Flat Cover

    Manufacturer: Pentair Hoffman
    Manufacturer #: F22T160GVP
    SKU: 99517690
    $77.62
    Checking Pricing
         
    Height (Inches):2.5
    Width (Inches):2.5
    Length:5 ft.
    Color / Finish:Grey
    Brand or Series:F40FC
    Additional Features:No Knockouts
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F22T160GVP
    • Additional Features No Knockouts
    • Brand or Series F40FC
    • Color / Finish Grey
    • Height (Inches) 2.5
    • Length 5 ft.
    • Materials Pre-Painted Steel
    • NEMA Ratings 1
    • Width (Inches) 2.5
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Lay-In NEMA Type 1 Galvanized Wireway Straight Section Flat Cover, 2.50 in. W x 2.5 in. H.,5 ft length with galvanized grey finish.
    Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 2.50 in. W x 2.5 in. H.,5 ft length with galvanized grey finish.