Hubbell Wiring Device - Kellems HBL20GB506IV 5 Foot, PlugTrak 10 Outlet Prewired Raceway, Ivory | Graybar Store
Hubbell Wiring Device - Kellems - 5 Foot, PlugTrak 10 Outlet Prewired Raceway, Ivory - HBL20GB506IV
+ / - Hover over image to Zoom
Other Views

    5 Foot, PlugTrak 10 Outlet Prewired Raceway, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL20GB506IV
    SKU: 25035848
    $443.65
    Checking Pricing
         
    Length:5 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL20GB506IV
    • Length 5 ft.
    • Materials Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Prewired 15Amp, 1 circuit metal PlugTrak with 10 Receptacles and 6 inch spacing, 5 ft. length and ivory finish.