Hubbell Wiring Device - Kellems PL1BC5 5 Foot, LANTrak® (Latching) Non-Metallic Raceway,with Base and Cover | Graybar Store
Hubbell Wiring Device - Kellems - 5 Foot, LANTrak® (Latching) Non-Metallic Raceway,with Base and Cover - PL1BC5
+ / - Hover over image to Zoom
Other Views

    5 Foot, LANTrak® (Latching) Non-Metallic Raceway,with Base and Cover

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PL1BC5
    SKU: 99702395
    $13.30
    Checking Pricing
         
    Dimensions (Inches):5 ft. L x 1.380 in. W x 1.040 in. H
    Color:Office-White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PL1BC5
    • Color Office-White
    • Dimensions (Inches) 5 ft. L x 1.380 in. W x 1.040 in. H
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Thermoplastic office white 5ft. Lx1.380 Inch Width x 1.040 Inch Height non-metallic single channel raceway base and cover.