Graybar Vendor DB-4-COUP-5DEG-PLN/BL 5 Degree Plain Bell Coupling, 4 inch | Graybar Store
Graybar Vendor - 5 Degree Plain Bell Coupling, 4 inch - DB-4-COUP-5DEG-PLN/BL
+ / - Hover over image to Zoom
Other Views

    5 Degree Plain Bell Coupling, 4 inch

    Manufacturer: Graybar Vendor
    Manufacturer #: DB-4-COUP-5DEG-PLN/BL
    SKU: 94041243
    $12.19
    Checking Pricing
         
    Trade Size (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # DB-4-COUP-5DEG-PLN/BL
    • Trade Size (Inches) 4 in.
    • SAP Material Type ZSTD
    Product Overview:
    Schedule 40 5 Deg. Coupling (Bell to Plain End), 4 inch