Aiphone LEF-5 5 Call master with door release. | Graybar Store
Aiphone - 5 Call master with door release. - LEF-5
+ / - Hover over image to Zoom
Other Views

    5 Call master with door release.

    Manufacturer: Aiphone
    Manufacturer #: LEF-5
    SKU: 90013191
    $239.83
    Checking Pricing
         
    Additional Features:5 Call
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Aiphone
    • Manufacturer # LEF-5
    • Color White
    • Additional Features 5 Call
    • SAP Material Type ZSTD
    • Country of Origin JP - Japan
    Product Overview:
    Open voice selective call master intercom with door-release button, accepts up to five connecting door, sub-master, or master intercoms.
    The LEF-5 is a surface mount selective call open voice style master station that supports a maximum capacity of up to 6 stations. Any combination of subs and masters can be used up to its maximum capacity.