L. H. Dottie MB58112 5/8 x 1-1/2 in. Zinc Plated Steel Hex Head Tap Bolts (50) | Graybar Store
L. H. Dottie - 5/8 x 1-1/2 in. Zinc Plated Steel Hex Head Tap Bolts (50) - MB58112
+ / - Hover over image to Zoom
Other Views

    5/8 x 1-1/2 in. Zinc Plated Steel Hex Head Tap Bolts (50)

    Manufacturer: L. H. Dottie
    Manufacturer #: MB58112
    SKU: 25083894
    $38.30
    Checking Pricing
         
    Length:1-1/2 in.
    Thread Size:5/8-11
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # MB58112
    • Length 1-1/2 in.
    • Thread Size 5/8-11
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Zinc plated steel 5/8 x 1-1/2 in. grade 2 full-thread hex head tap bolts. Hex size 15/16 in. Package of 50.
    Dottie's fully threaded hex head tap bolts are made from grade 2 low carbon steel. Length is determined from the base of the fastener head. Continuous thread allows for take up adjustment.