L. H. Dottie FW58 Flat Washer, Zinc Plated Steel, 5/8 in. (25) | Graybar Store
L. H. Dottie - Flat Washer, Zinc Plated Steel, 5/8 in. (25) - FW58
+ / - Hover over image to Zoom
Other Views

    Flat Washer, Zinc Plated Steel, 5/8 in. (25)

    Manufacturer: L. H. Dottie
    Manufacturer #: FW58
    SKU: 25257247
    $8.47
    Checking Pricing
         
    Size:5/8 in.
    Packaging:25
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # FW58
    • Size 5/8 in.
    • Material Type Zinc Plated Steel
    • Packaging 25
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Zinc plated steel 5/8 in. flat washer with 11/16 in. I.D. and 1 3/4 in. O.D. Thickness 3/32 in. Package of 25.
    Dottie steel flat washers are generally used in any application using a bolt where two pieces are being drawn together.