L. H. Dottie 5/8-11 Zinc Plated Steel Full-Thread Grade 2 Hex Head Tap Bolts | Graybar Store
L. H. Dottie - 5/8-11 Zinc Plated Steel Full-Thread Grade 2 Hex Head Tap Bolts
+ / - Hover over image to Zoom
Other Views

    5/8-11 Zinc Plated Steel Full-Thread Grade 2 Hex Head Tap Bolts

    Manufacturer: L. H. Dottie
         

    Dottie's fully threaded hex head tap bolts are made from grade 2 low carbon steel. Length is determined from the base of the fastener head. Continuous thread allows for take up adjustment.

    • Manufacturer L. H. Dottie
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Length
    Thread Size
    Size
    Price
    MB58112
    25083894
    1-1/2 in.
    5/8-11
    $
    38
    .30
    50 Ea
    /
    Package
    25083894
    Length
    1-1/2 in.
    Thread Size
    5/8-11
    Size
    $
    38
    .30
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MB58114
    92110445
    1-1/4 in.
    15/16 in
    $
    35
    .22
    50 Ea
    /
    Package
    92110445
    Length
    1-1/4 in.
    Thread Size
    Size
    15/16 in
    $
    35
    .22
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MB582
    25083893
    2 in.
    15/16 in
    $
    44
    .40
    50 Ea
    /
    Package
    25083893
    Length
    2 in.
    Thread Size
    Size
    15/16 in
    $
    44
    .40
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25083894 SKU, 25083894 ANALYTICS...
    Size
    Price
    $
    38
    .30
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92110445 SKU, 92110445 ANALYTICS...
    Size
    15/16 in
    Price
    $
    35
    .22
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25083893 SKU, 25083893 ANALYTICS...
    Size
    15/16 in
    Price
    $
    44
    .40
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available