Cooper Lighting (Eaton) SLD606830WH 5/6 in. Surface LED Downlight, Junction Box, 80 CRI, 3000K | Graybar Store
Cooper Lighting (Eaton) - 5/6 in. Surface LED Downlight, Junction Box, 80 CRI, 3000K - SLD606830WH
+ / - Hover over image to Zoom
Other Views

    5/6 in. Surface LED Downlight, Junction Box, 80 CRI, 3000K

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: SLD606830WH
    SKU: 25634709
    $48.67
    Checking Pricing
         
    Color:White
    CRI:80
    Color Temperature (Kelvin):3000
    Lumens:779
    Additional Features:Lamp Included
    Use With:3-1/2 or 4 in. Round/Octagon Junction Box
    Wattage:12.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # SLD606830WH
    • Color White
    • Additional Features Lamp Included
    • Color Temperature (Kelvin) 3000
    • CRI 80
    • Fixture Type 6 in Housing
    • Housing Compatibility SLD6
    • Lamp Type LED
    • Lumens 779
    • Wattage 12.5
    • Use With 3-1/2 or 4 in. Round/Octagon Junction Box
    • Country of Origin 99 - Multiple
    Product Overview:
    6 in. Surface LED downlight, 120V, 80CRI, 3000K with white finish.