Cooper Lighting (Eaton) RL560WH6927 5/6 in. LED Recessed Baffle/Trim Module, 2700K, 90 CRI | Graybar Store
Cooper Lighting (Eaton) - 5/6 in. LED Recessed Baffle/Trim Module, 2700K, 90 CRI - RL560WH6927
+ / - Hover over image to Zoom
Other Views

    5/6 in. LED Recessed Baffle/Trim Module, 2700K, 90 CRI

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: RL560WH6927
    SKU: 25643448
    $40.38
    Checking Pricing
         
    Color:Matte White
    CRI:90
    Color Temperature (Kelvin):2700
    Lumens:530
    Additional Features:Lamp Included
    Use With:5 in. or 6 in. Compatible Housing
    Construction:New, Remodel or Retrofit
    Wattage:9.6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # RL560WH6927
    • Color Matte White
    • Construction New, Remodel or Retrofit
    • Additional Features Lamp Included
    • Color Temperature (Kelvin) 2700
    • CRI 90
    • Fixture Type 5 in Housing; 6 in Housing
    • Housing Compatibility RL5
    • Lamp Type LED
    • Lumens 530
    • Wattage 9.6
    • Insulation Rating IC; Non-IC
    • Use With 5 in. or 6 in. Compatible Housing
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Retrofit baffle-trim LED module, 120V, 90CRI, 2700K with a matte white finish for use in 5 in. or 6 in. compatible housing.