Cooper Lighting (Eaton) RA5606930WH 5-6 in. Adjustable LED Gimble, 90 CRI, VWFL, 3000K | Graybar Store
Cooper Lighting (Eaton) - 5-6 in. Adjustable LED Gimble, 90 CRI, VWFL, 3000K - RA5606930WH
+ / - Hover over image to Zoom
Other Views

    5-6 in. Adjustable LED Gimble, 90 CRI, VWFL, 3000K

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: RA5606930WH
    SKU: 25671913
    $51.13
    Checking Pricing
         
    Color:White
    CRI:90
    Color Temperature (Kelvin):3,000
    Lumens:692
    Additional Features:Very Wide Flood
    Use With:4 in. Aperture Recessed Downlights
    Wattage:10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # RA5606930WH
    • Color White
    • Additional Features Very Wide Flood
    • Color Temperature (Kelvin) 3,000
    • CRI 90
    • Lamp Type LED
    • Lumens 692
    • Wattage 10
    • Use With 4 in. Aperture Recessed Downlights
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    5/6 in. Retrofit adjustable LED module, 90CRI, 120V, 3000K, very wide flood with white finish.