Milwaukee Tool 2682-20 5-3/8 Inch M18™ Cordless Circular Metal Saw | Graybar Store
Milwaukee Tool - 5-3/8 Inch M18™ Cordless Circular Metal Saw - 2682-20
+ / - Hover over image to Zoom
Other Views

    5-3/8 Inch M18™ Cordless Circular Metal Saw

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2682-20
    SKU: 25371436
    $209.75
    Checking Pricing
         
    Voltage Ratings:18V
    Additional Features:Cutting Depth 1/8 to 2 Inch
    Power Source:Lithium-Ion Battery
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2682-20
    • Type Cordless Circular Saw
    • Additional Features Cutting Depth 1/8 to 2 Inch
    • Brand M18
    • Power Source Lithium-Ion Battery
    • Voltage Ratings 18V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    M18™ cordless circular metal saw cuts through EMT, strut, threaded rod, sheet metal, angle iron and other ferrous materials.
    M18™ Cordless Circular Metal Saw:
    • Voltage 18V
    • Length 12 Inch
    • Width 6.5 Inch
    • Arbor Size 20 mm
    • Blade Guard Polycarbonate
    • Shoe Stainless Steel
    • 4-Pole Frameless Motor delivers 35 percent more cutting power
    • Extra-large cut guide
    • Impact resistant window
    • LED light
    • Carbide tipped blade produces cool, burr-free cuts