L. H. Dottie MD3 5/16 x 4 in. Carbide Tip Masonry Drill Bit | Graybar Store
L. H. Dottie - 5/16 x 4 in. Carbide Tip Masonry Drill Bit - MD3
+ / - Hover over image to Zoom
Other Views

    5/16 x 4 in. Carbide Tip Masonry Drill Bit

    Manufacturer: L. H. Dottie
    Manufacturer #: MD3
    SKU: 25322012
    $3.86
    Checking Pricing
         
    Overall Length (Inches):4
    Hole Size:5/16 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # MD3
    • Hole Size 5/16 in.
    • Materials Tungsten Carbide
    • Overall Length (Inches) 4
    Product Overview:
    Dottie L H Company MD3 PC 6320 Masonry drill Bit, 5/16 IN Bit Diameter, 4 IN Overall Length, 1/4 IN Shank, Drill Size: 5/16 IN, Tungsten Carbide Tip, Black Oxide, For Brick, Concrete, Tile, Slate And Cinder Block