L. H. Dottie MB5163 5/16 x 3 in. Zinc Plated Steel Hex Head Tap Bolts (100) | Graybar Store
L. H. Dottie - 5/16 x 3 in. Zinc Plated Steel Hex Head Tap Bolts (100) - MB5163
+ / - Hover over image to Zoom
Other Views

    5/16 x 3 in. Zinc Plated Steel Hex Head Tap Bolts (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: MB5163
    SKU: 25321548
    $33.41
    Checking Pricing
         
    Length:3 in.
    Thread Size:5/16-18
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # MB5163
    • Length 3 in.
    • Thread Size 5/16-18
    • Country of Origin 99 - Multiple
    Product Overview:
    Tap Bolt, Low Carbon Steel Material, Zinc Plated Finish/Coating, Fully Threaded, 5/16-18, 5/16-18, 3 Inch Length, 3 Inch Thread Length, 1/2 Inch Head Width Across Flat, L H Dottie Brand