L. H. Dottie MB516114 5/16 x 1-1/4 in. Zinc Plated Steel Hex Head Tap Bolts (100) | Graybar Store
L. H. Dottie - 5/16 x 1-1/4 in. Zinc Plated Steel Hex Head Tap Bolts (100) - MB516114
+ / - Hover over image to Zoom
Other Views

    5/16 x 1-1/4 in. Zinc Plated Steel Hex Head Tap Bolts (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: MB516114
    SKU: 92110466
    $17.87
    Checking Pricing
         
    Length:1-1/4 in.
    Thread Size:5/16-18
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # MB516114
    • Length 1-1/4 in.
    Product Overview:
    Zinc plated steel 5/16 x 1-1/4 in. grade 2 full-thread hex head tap bolts. Hex size 1/2 in. Package of 100.
    Dottie's fully threaded hex head tap bolts are made from grade 2 low carbon steel. Length is determined from the base of the fastener head. Continuous thread allows for take up adjustment.