L. H. Dottie SA516112 Sleeve Anchor With Hex Nut, Zinc Plated Steel, 5/16 x 1 1/2 in. (100) | Graybar Store
L. H. Dottie - Sleeve Anchor With Hex Nut, Zinc Plated Steel, 5/16 x 1 1/2 in. (100) - SA516112
+ / - Hover over image to Zoom
Other Views

    Sleeve Anchor With Hex Nut, Zinc Plated Steel, 5/16 x 1 1/2 in. (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: SA516112
    SKU: 25321418
    $85.40
    Checking Pricing
         
    Size:5/16 x 1-1/2 Inch
    Anchor Type:Sleeve Anchor
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # SA516112
    • Size 5/16 x 1-1/2 Inch
    • Anchor Type Sleeve Anchor
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Zinc plated steel 5/16 x 1 1/2 in. sleeve anchor with hex nut. Bolt length 1 13/16 in. Drill diameter 5/16 in. Minimum embedment 1 3/8 in.