L. H. Dottie 5/16 in. Zinc Plated Steel Hex Head Lag Screws | Graybar Store
L. H. Dottie - 5/16 in. Zinc Plated Steel Hex Head Lag Screws
+ / - Hover over image to Zoom
Other Views

    5/16 in. Zinc Plated Steel Hex Head Lag Screws

    Manufacturer: L. H. Dottie
         

    Dottie lag screws are used in woodworking when Drop-Forged Steel Standard wood screws are too short or too small. Also used in concrete, brick or in mortar when used with lag shields. Length is determined from the base of the fastener head.

    • Manufacturer L. H. Dottie
    • Head Type Hex Head
    • Materials Zinc Plated Steel
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Screw Size
    Length
    Package Quantity
    Additional Features
    Packaging
    Point Type
    Price
    LAG5162
    25321505
    5/16 in.
    2 in.
    100
    $
    22
    .83
    100 Ea
    /
    Package
    25321505
    Screw Size
    5/16 in.
    Length
    2 in.
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    $
    22
    .83
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LAG5163
    90086508
    5/16 in.
    3 in.
    100
    $
    28
    .43
    100 Ea
    /
    Package
    90086508
    Screw Size
    5/16 in.
    Length
    3 in.
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    $
    28
    .43
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LAG5164
    25322104
    5/16 in.
    4 in.
    Brick; Mortar; Used in Concrete; Wood
    100 per Pack
    Nail Point
    $
    35
    .68
    100 Ea
    /
    Package
    25322104
    Screw Size
    5/16 in.
    Length
    4 in.
    Package Quantity
    Additional Features
    Brick; Mortar; Used in Concrete; Wood
    Packaging
    100 per Pack
    Point Type
    Nail Point
    $
    35
    .68
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LAG516212
    25321528
    5/16 in.
    2-1/2 in.
    Brick; Mortar; Used in Concrete; Wood
    100 per Pack
    Nail Point
    $
    26
    .12
    100 Ea
    /
    Package
    25321528
    Screw Size
    5/16 in.
    Length
    2-1/2 in.
    Package Quantity
    Additional Features
    Brick; Mortar; Used in Concrete; Wood
    Packaging
    100 per Pack
    Point Type
    Nail Point
    $
    26
    .12
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LAG5161
    25683646
    5/16 in.
    1 in.
    Brick; Mortar; Used in Concrete; Wood
    100 per Pack
    Nail Point
    $
    0
    .21
    /
    EA
    25683646
    Screw Size
    5/16 in.
    Length
    1 in.
    Package Quantity
    Additional Features
    Brick; Mortar; Used in Concrete; Wood
    Packaging
    100 per Pack
    Point Type
    Nail Point
    $
    0
    .21
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321505 SKU, 25321505 ANALYTICS...
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    Price
    $
    22
    .83
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90086508 SKU, 90086508 ANALYTICS...
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    Price
    $
    28
    .43
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25322104 SKU, 25322104 ANALYTICS...
    Package Quantity
    Additional Features
    Brick; Mortar; Used in Concrete; Wood
    Packaging
    100 per Pack
    Point Type
    Nail Point
    Price
    $
    35
    .68
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321528 SKU, 25321528 ANALYTICS...
    Package Quantity
    Additional Features
    Brick; Mortar; Used in Concrete; Wood
    Packaging
    100 per Pack
    Point Type
    Nail Point
    Price
    $
    26
    .12
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25683646 SKU, 25683646 ANALYTICS...
    Package Quantity
    Additional Features
    Brick; Mortar; Used in Concrete; Wood
    Packaging
    100 per Pack
    Point Type
    Nail Point
    Price
    $
    0
    .21
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available