L. H. Dottie ARW591189BL 5/16 in. L x 5/16 in. W T59 Black Plastic Insulated Steel Staples (300) | Graybar Store
L. H. Dottie - 5/16 in. L x 5/16 in. W T59 Black Plastic Insulated Steel Staples (300) - ARW591189BL
+ / - Hover over image to Zoom
Other Views

    5/16 in. L x 5/16 in. W T59 Black Plastic Insulated Steel Staples (300)

    Manufacturer: L. H. Dottie
    Manufacturer #: ARW591189BL
    SKU: 25364192
    $19.69
    Checking Pricing
         
    Length:5/16 in.
    Packaging:300
    Use With:RG59 Quad, RG6
    Color:Black
    Width (Inches):5/16 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # ARW591189BL
    • Color Black
    • Length 5/16 in.
    • Materials Steel With Plastic Insulation
    • Width (Inches) 5/16 in.
    • Packaging 300
    • Use With RG59 Quad, RG6
    Product Overview:
    Black T59 insulated staples, 5/16 x 5/16 in. Box of 300.
    T59 insulated staples for use with T59 wire and cable tacker.