L. H. Dottie 5/16-18 Zinc Plated Steel Hex Head Cap Screws With Partial Thread | Graybar Store
L. H. Dottie - 5/16-18 Zinc Plated Steel Hex Head Cap Screws With Partial Thread
+ / - Hover over image to Zoom
Other Views

    5/16-18 Zinc Plated Steel Hex Head Cap Screws With Partial Thread

    Manufacturer: L. H. Dottie
         

    Dottie Grade 5 carbon steel hex head cap screws are medium strength (120,000 PSI tensile). Length is determined from the base of the fastener head.

    • Manufacturer L. H. Dottie
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Length
    Thread Size
    Size
    Price
    5MB5161
    25321518
    1 in.
    5/16-18
    $
    19
    .94
    100 Ea
    /
    Package
    25321518
    Length
    1 in.
    Thread Size
    5/16-18
    Size
    $
    19
    .94
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5MB51634
    25321502
    4 in.
    1/2 in
    $
    17
    .52
    100 Ea
    /
    Package
    25321502
    Length
    4 in.
    Thread Size
    Size
    1/2 in
    $
    17
    .52
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5MB516114
    25418499
    1-1/4 in.
    1/2 in
    $
    29
    .48
    100 Ea
    /
    Package
    25418499
    Length
    1-1/4 in.
    Thread Size
    Size
    1/2 in
    $
    29
    .48
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321518 SKU, 25321518 ANALYTICS...
    Size
    Price
    $
    19
    .94
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321502 SKU, 25321502 ANALYTICS...
    Size
    1/2 in
    Price
    $
    17
    .52
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25418499 SKU, 25418499 ANALYTICS...
    Size
    1/2 in
    Price
    $
    29
    .48
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available