L. H. Dottie 5/16-18 Zinc Plated Steel Full-Thread Grade 2 Hex Head Tap Bolts | Graybar Store
L. H. Dottie - 5/16-18 Zinc Plated Steel Full-Thread Grade 2 Hex Head Tap Bolts
+ / - Hover over image to Zoom
Other Views

    5/16-18 Zinc Plated Steel Full-Thread Grade 2 Hex Head Tap Bolts

    Manufacturer: L. H. Dottie
         

    Dotties fully threaded hex head tap bolts are made from grade 2 low carbon steel. Length is determined from the base of the fastener head. Continuous thread allows for take up adjustment.

    • Manufacturer L. H. Dottie
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Length
    Thread Size
    Size
    Price
    MB5161
    90072169
    1 in.
    5/16-18
    $
    15
    .89
    100 Ea
    /
    Package
    90072169
    Length
    1 in.
    Thread Size
    5/16-18
    Size
    $
    15
    .89
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MB5162
    90072172
    2 in.
    5/16-18
    $
    24
    .58
    100 Ea
    /
    Package
    90072172
    Length
    2 in.
    Thread Size
    5/16-18
    Size
    $
    24
    .58
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MB516114
    92110466
    1-1/4 in.
    5/16-18
    $
    17
    .87
    100 Ea
    /
    Package
    92110466
    Length
    1-1/4 in.
    Thread Size
    5/16-18
    Size
    $
    17
    .87
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MB516112
    90072170
    1-1/2 in.
    5/16-18
    $
    25
    .10
    100 Ea
    /
    Package
    90072170
    Length
    1-1/2 in.
    Thread Size
    5/16-18
    Size
    $
    25
    .10
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MB5163
    25321548
    3 in.
    5/16-18
    $
    33
    .41
    100 Ea
    /
    Package
    25321548
    Length
    3 in.
    Thread Size
    5/16-18
    Size
    $
    33
    .41
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MB51634
    92110465
    3/4 in.
    1/2 in
    $
    13
    .30
    100 Ea
    /
    Package
    92110465
    Length
    3/4 in.
    Thread Size
    Size
    1/2 in
    $
    13
    .30
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90072169 SKU, 90072169 ANALYTICS...
    Size
    Price
    $
    15
    .89
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90072172 SKU, 90072172 ANALYTICS...
    Size
    Price
    $
    24
    .58
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92110466 SKU, 92110466 ANALYTICS...
    Size
    Price
    $
    17
    .87
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90072170 SKU, 90072170 ANALYTICS...
    Size
    Price
    $
    25
    .10
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321548 SKU, 25321548 ANALYTICS...
    Size
    Price
    $
    33
    .41
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92110465 SKU, 92110465 ANALYTICS...
    Size
    1/2 in
    Price
    $
    13
    .30
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available