L. H. Dottie 5/16-18 Stainless Steel Hex Head Cap Screws With Partial Thread | Graybar Store
L. H. Dottie - 5/16-18 Stainless Steel Hex Head Cap Screws With Partial Thread
+ / - Hover over image to Zoom
Other Views

    5/16-18 Stainless Steel Hex Head Cap Screws With Partial Thread

    Manufacturer: L. H. Dottie
         

    Stainless steel 5/16-18 hex head cap screws with partial thread.

    Dottie stainless steel hex head cap screws are used in non-critical applications with nuts and washers. Length is determined from the base of the fastener head. 18-8 stainless steel is used where corrosion resistance is required (18% chromium and 8% nickel).
    See More >>
    • Manufacturer L. H. Dottie
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Length
    Thread Size
    Size
    Price
    MBS5161
    25321698
    1 in.
    5/16-18
    $
    61
    .60
    100 Ea
    /
    Package
    25321698
    Length
    1 in.
    Thread Size
    5/16-18
    Size
    $
    61
    .60
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MBS516112
    99601257
    1-1/2 in.
    5/16-18
    $
    71
    .31
    100 Ea
    /
    Package
    99601257
    Length
    1-1/2 in.
    Thread Size
    5/16-18
    Size
    $
    71
    .31
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MBS51634
    25322151
    3/4 in.
    1/2 in
    $
    48
    .80
    100 Ea
    /
    Package
    25322151
    Length
    3/4 in.
    Thread Size
    Size
    1/2 in
    $
    48
    .80
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321698 SKU, 25321698 ANALYTICS...
    Size
    Price
    $
    61
    .60
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99601257 SKU, 99601257 ANALYTICS...
    Size
    Price
    $
    71
    .31
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25322151 SKU, 25322151 ANALYTICS...
    Size
    1/2 in
    Price
    $
    48
    .80
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available