GE Lighting LED4DCACCF/824BK 4W LED CANDELABRA | Graybar Store
GE Lighting - 4W LED CANDELABRA - LED4DCACCF/824BK
+ / - Hover over image to Zoom
Other Views

    4W LED CANDELABRA

    Manufacturer: GE Lighting
    Manufacturer #: LED4DCACCF/824BK
    SKU: 25573821
    $33.70
    Checking Pricing
         
    Color:Clear
    Initial Lumens:250
    Rated Life (Hour):15000
    Wattage:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED4DCACCF/824BK
    • Color Clear
    • Base Type E12
    • Bulb Shape CA11
    • Initial Lumens 250
    • Rated Life (Hour) 15000
    • Voltage 120
    • Wattage 4
    • SAP Material Type ZSTD
    Product Overview:
    LED clear bent tip CA11 3.5W candle lamp with candelabra base, initial lumens 250, 15000 rated life hour for decorative dimming lighting applications.
    • Damp Location Rating
    • CRI 76
    • Bent tip
    • Color Temperature 2400K
    • Alternate Part Number: 75553