Milwaukee Tool 48-11-2001 4V Li-Ion Battery Pack | Graybar Store
Milwaukee Tool - 4V Li-Ion Battery Pack - 48-11-2001
+ / - Hover over image to Zoom
Other Views

    4V Li-Ion Battery Pack

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-11-2001
    SKU: 25480307
    $55.41
    Checking Pricing
         
    Tool Application:Milwaukee 4V Cordless Tools
    Voltage Ratings:4V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-11-2001
    • Type Battery Pack for Cordless Tools
    • Brand M4 REDLITHIUM
    • Tool Application Milwaukee 4V Cordless Tools
    • Voltage Ratings 4V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    4V Li-Ion battery pack for use with 4V cordless tools.