Square D (Schneider Electric) 8501RSD14V51 4PDT Type R Miniature Plug-In Relay 5A 12Vdc | Graybar Store
Square D (Schneider Electric) - 4PDT Type R Miniature Plug-In Relay 5A 12Vdc - 8501RSD14V51
+ / - Hover over image to Zoom
Other Views

    4PDT Type R Miniature Plug-In Relay 5A 12Vdc

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8501RSD14V51
    SKU: 88244898
    $40.41
    Checking Pricing
         
    Contact Operation:4PDT
    Amperage Rating:5
    Coil Voltage:12 Vdc
    Additional Options:No Additional Options
    Input Voltage:DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8501RSD14V51
    • Additional Options No Additional Options
    • Amperage Rating 5
    • Coil Voltage 12 Vdc
    • Contact Operation 4PDT
    • Input Voltage DC
    • Country of Origin CN - China
    Product Overview:
    General purpose 4PDT 600V 5A miniature plug-in relay with DC input voltage and coil voltage 12 Vdc.
    • DC Operated
    • Silver tin oxide contacts
    • Horsepower rated
    • Plug-In/Socket mounting