Square D (Schneider Electric) 8501RS14P14V20 4PDT Type R Miniature Plug-In Relay 5A 120Vac, Pilot Light | Graybar Store
Square D (Schneider Electric) - 4PDT Type R Miniature Plug-In Relay 5A 120Vac, Pilot Light - 8501RS14P14V20
+ / - Hover over image to Zoom
Other Views

    4PDT Type R Miniature Plug-In Relay 5A 120Vac, Pilot Light

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8501RS14P14V20
    SKU: 88244889
    $57.71
    Checking Pricing
         
    Contact Operation:4PDT
    Amperage Rating:5
    Coil Voltage:120 Vac
    Additional Options:Pilot Light
    Input Voltage:AC 50/60 Hz
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8501RS14P14V20
    • Additional Options Pilot Light
    • Amperage Rating 5
    • Coil Voltage 120 Vac
    • Contact Operation 4PDT
    • Input Voltage AC 50/60 Hz
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    General purpose 4PDT 600V 5A miniature plug-in relay with pilot light, AC 50/60 Hz input voltage and coil voltage 120 Vac.