Square D (Schneider Electric) 8501RS44V14 4PDT Type R Miniature Plug-In Relay 10A 24Vac | Graybar Store
Square D (Schneider Electric) - 4PDT Type R Miniature Plug-In Relay 10A 24Vac - 8501RS44V14
+ / - Hover over image to Zoom
Other Views

    4PDT Type R Miniature Plug-In Relay 10A 24Vac

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8501RS44V14
    SKU: 93169144
    $56.20
    Checking Pricing
         
    Contact Operation:4PDT
    Input Voltage:AC 50/60 Hz
    Amperage Rating:10
    Coil Voltage:24 Vac
    Additional Options:No Additional Options
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8501RS44V14
    • Additional Options No Additional Options
    • Amperage Rating 10
    • Coil Voltage 24 Vac
    • Contact Operation 4PDT
    • Input Voltage AC 50/60 Hz
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    General purpose 4PDT 600V 10A miniature plug-in relay with AC 50/60 Hz input voltage and coil voltage 24 Vac.
    • AC Operated
    • Silver tin oxide contacts
    • Horsepower rated
    • Plug-In/Socket mounting