Cooper Lighting (Eaton) HBL454T5-UPL-L5 4LMP T5 UPLIGHT 5000K LAMP | Graybar Store
Cooper Lighting (Eaton) - 4LMP T5 UPLIGHT 5000K LAMP - HBL454T5-UPL-L5
+ / - Hover over image to Zoom
Other Views

    4LMP T5 UPLIGHT 5000K LAMP

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: HBL454T5-UPL-L5
    SKU: 25215622
    $148.86
    Checking Pricing
         
    No. of Lamps:4
    Wattage:54
    Ballast Type:Program Start Ballast
    Fluorescent Lamp Type:T5HO
    Lumens:4400
    Additional Features:Uplight Apertures on Reflector, 5000K
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # HBL454T5-UPL-L5
    • Additional Features Uplight Apertures on Reflector, 5000K
    • Ballast Type Program Start Ballast
    • Brand Metalux
    • Fluorescent Lamp Type T5HO
    • Lamp Type Fluorescent
    • Lumens 4400
    • No. of Lamps 4
    • Voltage 120-277
    • Wattage 54
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    (4) 54W T5HO Program Start Ballast, 120-277V, Uplight, W/ 5000K Lamps, V-Hangers.