Dura-Line 10009226 4in. HDPE Sch 80 Black with tape-Cut Reel | Graybar Store
Dura-Line - 4in. HDPE Sch 80 Black with tape-Cut Reel - 10009226
+ / - Hover over image to Zoom
Other Views

    4in. HDPE Sch 80 Black with tape-Cut Reel

    Manufacturer: Dura-Line
    Manufacturer #: 10009226
    SKU: 25391949
    $4,387.50
    Checking Pricing
         
    Trade Size (Inches):4 in.
    Length:750 ft.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Dura-Line
    • Manufacturer # 10009226
    • Color Black
    • Length 750 ft.
    • Trade Size (Inches) 4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Innerduct HDPE 4in. SCHE-80 smooth-wall black with 2 percent carbon, 1250# pull tape, UL-ETL listed/reel 102in. x42in.750 feet- Cut Reel